Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Alta Dummy Handleset, PVD Lifetime Finish
Mfr # AT500 PVD
Zoro # G608762956
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color PVD Lifetime Brass Finish
- Width 3 in
- Material Zinc
- Height 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AT500 PVD
- Zoro # G608762956
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Width | 3 in |
Height | 11 7/8 in |
Details
Color | PVD Lifetime Brass Finish |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Brushed Gold Aluminum Double Floor Guide 1 pc (N700-113)
- YALE Rimlock, Latchlock with Thumbturn, Brass (80)
- GLOVE GUARD OktoLock XL Clip Yellow (OK0406YW)
- J.W. WINCO GN237-ZD-60-60-A-SW Hinge Zinc Die Cast (237-ZD-60-60-A-SW)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- Sure-Loc Hardware Dummy Entry Handlesets