Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Alta Dummy Handleset, Polished Chrome
Mfr # AT500 26
Zoro # G208763070
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material Zinc
- Height 11 7/8 in
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AT500 26
- Zoro # G208763070
- Country of Origin Taiwan, Province of China
- Category Dummy Entry Handlesets
Dimensions
Width | 3 in |
Height | 11 7/8 in |
Details
Material | Zinc |
Color | Polished Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 6 in. W X 36 in. L Brown Plastic Gutter Guard (85479)
- SCREEN TIGHT Screen Door, 32 in W, 80 in H, White (5BAR32HD)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCSANBF)
- ZORO SELECT Handrail Bracket, Bronze, Single Screw (1XNJ5)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- Sure-Loc Hardware Entry Door Handlesets