Shop All Passage Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Alder Passage Lever, Flat Black
Mfr # AD101 FBL
Zoro # G108412153
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
- Length 4 3/4 in
- Depth 2 3/8 in
- Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # AD101 FBL
- Zoro # G108412153
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Length | 4 3/4 in |
Depth | 2 3/8 in |
Height | 2 5/8 in |
Width | 2 5/8 in |
Details
For Use With | Residential |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Net Weight | 1.5 lbs |
Color | Flat Black |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1JEJ6)
- BEST Satin Chrome Cylinder 1C6E1626 (887838155672)
- ZICO Mounting Bracket (VM-7)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 505)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Passage Lever, Flat Black (HV101 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Flat Black (LV101 FBL GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Passage Lever, Satin Stainless (HV101 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Walnut Grip (LV101 FBL GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Satin Brass, Knurled Grip in Satin Brass (LV101 SB GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Vintage Bronze (CD101 11P)
- SCHLAGE COMMERCIAL Passage Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SAT626)
- Sure-Loc Hardware Door Lever Locksets