Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Alder Entry Lever, Satin Nickel
Mfr # AD107 15
Zoro # G708412355
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 3/4 in
- Weight 1.8 lbs
- Color Satin Nickel
- Height 2 5/8 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AD107 15
- Zoro # G708412355
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 4 3/4 in |
Height | 2 5/8 in |
Width | 2 5/8 in |
Details
Weight | 1.8 lbs |
Color | Satin Nickel |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP ZN PLT3-1/4"" (N102-277)
- EKENA MILLWORK 71" Bottom Width x 79 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X71)
- KIPP Spring Plunger Standard Spring Force D=M12 L=26, Steel, Comp: Ball Steel (K0315.12)
- STRYBUC Jalousie Clip Set (900-7713)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Polished Chrome (MR107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with KA Deadbolt, Vintage Bronze (CD107/DB201 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Alder Entry Lever, Flat Black (AD107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Flat Black (MR107 FBL)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- Sure-Loc Hardware Keyed Entry Door Handles