Shop All Door Pulls
Sure-Loc Hardware
Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Satin Stainless
Mfr # PL-2SQ48 32D
Zoro # G008412635
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Depth 2 3/4 in
- Color Satin Stainless
- Height (In.) 48 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # PL-2SQ48 32D
- Zoro # G008412635
- Country of Origin China
- Category Door Pulls
Dimensions
Depth | 2 3/4 in |
Height (In.) | 48 in |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Includes | Mounting Hardware |
For Use With | Residential |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER 32 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.32)
- NU-SET Lock Box, 3-Letter A-Z, Hanging Shackle (2034)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Dummy Lever, Satin Nickel (CD100 15)
- STRYBUC Patio Door Handle (13-245W)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Double-Sided, Flat Black (PL-2RD48 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Single-Sided, Polished Chrome (PL-1RD48 26)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Double-Sided, Flat Black (PL-2RD72 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Double-Sided, Satin Stainless (PL-2RD72 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Single-Sided, Polished Chrome (PL-1SQ48 26)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-619)
- Sure-Loc Hardware Door Surface Protection