Shop All Shovels and Scoops
Sure-Loc
50 in Straight Handle Nursery Spade W/ Footpads
Mfr # LH-15SBRF
Zoro # G602710717
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 65.2
- Blade Width 7.1 in
- Blade Type Spade
- Height 4.2
- Overall Height 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc
- MFR # LH-15SBRF
- Zoro # G602710717
- UPC # 680061009992
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 65.2 |
Blade Width | 7.1 in |
Height | 4.2 |
Overall Height | 4.2 in |
Outside Diameter | 8.6 |
Width | 7.1 |
Details
Blade Type | Spade |
Item | Spade Shovel |
Description
This Straight Handle Nursery Spade features heavy-duty hardened steel alloy handle that easily outlasts wood and fiberglass.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sensor Throttle Position (16 418 01-S)
- OREGON CBN Grinding Wheel, 5-3/4" X 3/16" X 5/8" (OR534-316-CBN)
- GREENIES Greenie Org Teenie 12Oz (428618)
- ILC Replacement For Handheld Bat-G2-003 Battery (BAT-G2-003)
- SURE-LOC Trenching Shovel with Fiberglass Handle (F4TS)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- RADIUS GARDEN PRO Garden Transplanter, Stainless Steel (20011)
- FISKARS Transplant Spade Shovel, 8.5 in x 46.25 in (396540-1001)
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- VULCAN 5 in x 10 in Trenching Shovel, Fiberglass Handle (TRS-5C-F-OR)
- WORKFORCE Square Point Shovel, 28in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1236-1)
- Sure-Loc Lawn & Garden Tools