Shop All Exit Signs with Lights
Sure-Lites
Sur Exit Trim, Red/Wt, 1 Face, 2 Arrows
Mfr # ECHX1STDA
Zoro # G1232018
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Height 0.75 in
- Mounting Surface
- Voltage 120/277 V
- Fixture Wattage 4.5W/4.9W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Lites
- MFR # ECHX1STDA
- Zoro # G1232018
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 10.25 in |
Height | 0.75 in |
Length | 12.8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Surface |
Voltage | 120/277 V |
Fixture Wattage | 4.5W/4.9W |
Lamp Type | LED |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Goatskin Palm, Large, 1 Pair (1540-5)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, S (AZNBR001)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Sp (EUR70R)
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- SURE-LITES Emergency Light Exit Sign Combo, 19-3/4 In Oaw, 7-1/2 In Oah, 120/277 V, 0.98 W, Red (LPX7DH)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Ac, (EUR60R)
- SURE-LITES Sur Exit Trim, Red/Wt, 2 Face, 2Arrows (ECHX2STDA)
- SURE-LITES Sign Exit Led Ac W/Batt Backup (LPX7)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- Sure-Lites Exit Signs with Lights