Shop All Exit Signs with Lights
Sure-Lites
Sur Exit Housing, Wt Hsg, Battery
Mfr # ECHX7SHWH
Zoro # G1232149
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1 in
- Height 12.795 in
- Voltage 120/277 V
- Lamp Type LED
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Lites
- MFR # ECHX7SHWH
- Zoro # G1232149
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 2.1 in |
Height | 12.795 in |
Length | 14.125 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage | 120/277 V |
Lamp Type | LED |
Mounting | Surface |
Fixture Wattage | 4.5W/4.9W |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Shrink Wrapped, Size S (60-1-1722-S-K)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- RANDALL HAM GOLD STAIR NOSING (6 FT A-1600-HG)
- SURE-LITES Sign Exit Led Ac W/Batt Backup (LPX7)
- SURE-LITES Sur Exit Trim, Red/Wt, 2 Face, 2Arrows (ECHX2STDA)
- SURE-LITES Emergency Light Exit Sign Combo, 19-3/4 In Oaw, 7-1/2 In Oah, 120/277 V, 0.98 W, Red (LPX7DH)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Sp (EUR70R)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Ac, (EUR60R)
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- PROGRESS LIGHTING Decorative LED AC/Emergency Light (PEOEU-EM-20)
- Sure-Lites Exit Signs with Lights