Shop All Emergency Lighting Accessories
Sure-Lites
Plastic Remote, 60 Cover, Double, Wh
Mfr # SRP60DWH
Zoro # G1226926
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 2A
- Length - Emergency Lighting and Exit Signs 14.75 Inches
- Lamp Watts - Emergency Lighting and Exit Signs 8.2W
- Height 2.0 Inches
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Lites
- MFR # SRP60DWH
- Zoro # G1226926
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 14.75 Inches |
Height | 2.0 Inches |
Details
Input Current | 2A |
Lamp Watts - Emergency Lighting and Exit Signs | 8.2W |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Surface Mount |
Lumens | 285 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCARE Removr Lint Refl 60Lyr (1062)
- ILB GOLD Socket, Replacement For Norman Lamps FG-7E (FG-7E)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 12 W (LED12BDT8/G3/830)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- SURE-LITES Metal Remote, 13 Cover, Single Hd, Wh (SRM13WH)
- SURE-LITES Led Em, Wet, 25 Ft, Wh (SELW25WH)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- SURE-LITES Led Em, Wet, 25 Ft, Bk (SELW25BK)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Bk (SRP25DBK)
- BODINE LED Emergency Lighting Inverter, 15W, 120V (BTB015B2UK45L1PDI1)
- Sure-Lites Emergency Lighting Accessories