Shop All Emergency Lighting Accessories
Sure-Lites
Plastic Remote, 50 Cover, Dbl, Gy
Mfr # SRP50DGY
Zoro # G1226917
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 1A
- Length - Emergency Lighting and Exit Signs 14.75 Inches
- Lamp Watts - Emergency Lighting and Exit Signs 5W
- Height 2.0 Inches
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Lites
- MFR # SRP50DGY
- Zoro # G1226917
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 14.75 Inches |
Height | 2.0 Inches |
Details
Input Current | 1A |
Lamp Watts - Emergency Lighting and Exit Signs | 5W |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Surface Mount |
Lamp Type | LED |
Lumens | 200 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Qcx34 12 Inch (QCX34 12 INCH SOCKET)
- ILC Replacement for Trojan Technologies 650138 replacement light bulb lamp (650138 TROJAN TECHNOLOGIES)
- COAST CUTLERY Coast LED Focusing Headlamp - FL85 (21329)
- GE LAMPS GE LIGHTING 70W, ED23.5 High Pressure Sodium HID Light Bulb (LU70/H/ECO)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- SURE-LITES Plastic Remote, 13 Cover, Single Hd, Wh (SRP13WH)
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- SURE-LITES Plastic Remote, 13 Cover, Single Hd, Bk (SRP13BK)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Bk (SRP25DBK)
- SURE-LITES Led Em, Wet, 25 Ft, Bz (SELW25BZ)
- Sure-Lites Emergency Lighting Accessories