Shop All Emergency Lighting Accessories
Sure-Lites
Metal Remote, 25 Cover, Single Hd, Wh
Mfr # SRM25WH
Zoro # G1223925
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 0.5A
- Lamp Watts - Emergency Lighting and Exit Signs 2.5W
- Length - Emergency Lighting and Exit Signs 14.75 Inches
- Height 2.0 Inches
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Lites
- MFR # SRM25WH
- Zoro # G1223925
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 14.75 Inches |
Height | 2.0 Inches |
Details
Input Current | 0.5A |
Lamp Watts - Emergency Lighting and Exit Signs | 2.5W |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Surface Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- SURE-LITES Plastic Remote, 13 Cover, Single Hd, Bk (SRP13BK)
- SURE-LITES Chicago Exit, Bat, Single (CHX71)
- SURE-LITES Chicago Exit, Ac, 2Sided, Dbl Arw (CHX62DA)
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- SURE-LITES Led Em, Wet, 25 Ft, Bz (SELW25BZ)
- SURE-LITES Plastic Remote, 50 Cover, Dbl, Gy (SRP50DGY)
- ATLITE - EMERGENCY Inc Emergency Light, 2 heads, 6 V, 10 W, White (6BC10-BA)
- Sure-Lites Emergency Lighting Accessories