Shop All Emergency Lighting Accessories
Sure-Lites
Exit, Wh Dc Hous, Unv, Rng, Ac Onl, 2 Side
Mfr # CX62WH
Zoro # G1217948
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 0.07A
- Length - Emergency Lighting and Exit Signs 13.5 Inches
- Lamp Watts - Emergency Lighting and Exit Signs 0.98W/1.04W
- Height 2.25 Inches
- Housing Material - Emergency Lighting and Exit Signs Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Lites
- MFR # CX62WH
- Zoro # G1217948
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 13.5 Inches |
Height | 2.25 Inches |
Details
Input Current | 0.07A |
Lamp Watts - Emergency Lighting and Exit Signs | 0.98W/1.04W |
Housing Material - Emergency Lighting and Exit Signs | Die Cast Aluminum |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED Lamps AC only |
Mounting | Surface Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For COLEMAN 5355 LANTERN FLASHLIGHT 9QUOT COOL WHITE LAMP (WW-TLQ6-7)
- NEBO Powerful Pen Sized Pocket Inspection Light (NEB-POC-1000)
- ILC Replacement for Light Bulb / Lamp F26dbx/835/4p replacement light bulb lamp (F26DBX/835/4P LIGHT BULB / LAMP)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- SURE-LITES Led Emergency Light, 25 Ft Coverage, Sd (SEL25SD)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- SURE-LITES Led Em, Wet, 25 Ft, Bz (SELW25BZ)
- SURE-LITES Unv, Rng, W Bat, 11 06 Wh Dc Hous, 1 Side, Sd (CX71WHSD)
- SURE-LITES User Install, 7 Watt, Emergency LED Battery Pack (EBPLED7W)
- COOPER LIGHTING All Pro Single Head Wet List Remote (APWR1)
- Sure-Lites Emergency Lighting Accessories