Shop All Emergency Lighting Accessories
Sure-Lites
Chicago Exit, Bat, Single, Arwright
Mfr # CHX71AR
Zoro # G1216453
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 0.011 (at 277V)
- Lamp Watts - Emergency Lighting and Exit Signs 3W
- Length - Emergency Lighting and Exit Signs 14.0 Inches
- Height 30.0 Inches
- Housing Material - Emergency Lighting and Exit Signs Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Lites
- MFR # CHX71AR
- Zoro # G1216453
- Country of Origin Mexico
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 14.0 Inches |
Height | 30.0 Inches |
Details
Input Current | 0.011 (at 277V) |
Lamp Watts - Emergency Lighting and Exit Signs | 3W |
Housing Material - Emergency Lighting and Exit Signs | Steel |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Surface Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- ILC Replacement for Philips F20t12/spec35 UPC replacement light bulb lamp (F20T12/SPEC35 UPC PHILIPS)
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21237)
- SURE-LITES Chicago Exit, Ac, Single, Arwleft (CHX61AL)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- SURE-LITES Exit, Dc Hous, Unv, Rng, W Bat, 2 Side, Sd (CX72SD)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- SURE-LITES Chicago Exit, Ac, 2Sided, Dbl Arw (CHX62DA)
- SURE-LITES Led Em, Wet, 25 Ft, Bk (SELW25BK)
- SURE-LITES Arch Emergency Light, 4600K, Black, Sd (AEL246BKSD)
- Sure-Lites Emergency Lighting Accessories