Shop All Emergency Lighting Accessories
Sure-Lites
Chicago Exit, Ac, 2Sided, Arwrl, Stair
Mfr # CHX62ARL-STAIR
Zoro # G1216277
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 0.011(at 277V)
- Lamp Watts - Emergency Lighting and Exit Signs 3W
- Length - Emergency Lighting and Exit Signs 14.0 Inches
- Height 30.0 Inches
- Housing Material - Emergency Lighting and Exit Signs Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Lites
- MFR # CHX62ARL-STAIR
- Zoro # G1216277
- Country of Origin Mexico
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 14.0 Inches |
Height | 30.0 Inches |
Details
Input Current | 0.011(at 277V) |
Lamp Watts - Emergency Lighting and Exit Signs | 3W |
Housing Material - Emergency Lighting and Exit Signs | Steel |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Surface Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.)
- ILC Replacement for PEC Hy40w/bay replacement light bulb lamp (HY40W/BAY PEC)
- SURE-LITES Metal Remote, 13 Cover, Single Hd, Wh (SRM13WH)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- SURE-LITES Led Em, Wet, 25 Ft, Bk (SELW25BK)
- SURE-LITES Chicago Exit, Ac, 2Sided, Dbl Arw (CHX62DA)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- SURE-LITES User Install, 7 Watt, Emergency LED Battery Pack (EBPLED7W)
- DUAL-LITE Photoluminescent Single-Face Exit Sign, Red, 100FT Viewing Distance (DPLP100SR)
- Sure-Lites Emergency Lighting Accessories