Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK24, 84419EM
Mfr # 84419EM
Zoro # G7093572
original price:
$199.67
27% off
new price: $143.99
/pk 24, $6.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 24 in
- Color Black
- Material Pressure Sensitive Adhesive
- Installation Method Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 84419EM
- Zoro # G7093572
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 3 in |
Imperial Tape Length | 24 in |
Imperial Tape Width | 3 in |
Grit Size | 10 to 20 |
Imperial Tape WxL | 3 in x 24 in |
Description
Anti-Slip Tread, Black, 3 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 46.9 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Tree Care Seat Harness, Sequoia Size 1 (C069AA01)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- CONDOR Raincoat, Yellow, 4XL (4PCT2)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819H (9N12003X004819H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84708EM (84708EM)
- SURE-FOOT FRP Cover HD Grit, 9"x48", Yellow/Black (9N12009X004817H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EC (85819EC)
- BRADY Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In (5603-O)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape