Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK24, 84419EC
Mfr # 84419EC
Zoro # G6800972
original price:
$170.65
32% off
new price: $115.99
/pk 24, $4.83/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 24 in
- Color Black
- Material Pressure Sensitive Adhesive
- Tread Pattern Heavy Duty Coarse Grit Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 84419EC
- Zoro # G6800972
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 3 in |
Imperial Tape Width | 3 in |
Grit Size | 10 to 20 |
Imperial Tape WxL | 3 in x 24 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black, 3 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 109.4 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Wired, 1000PK (S-2421BLUPW)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84808EC (84808EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EC (85719EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EC (84719EC)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-1-PK (7395-1-PK)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape