Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK24, 84408EC
Mfr # 84408EC
Zoro # G6770346
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 24 in
- Color Safety Yellow
- Material Pressure Sensitive Adhesive
- Installation Method Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Foot
- MFR # 84408EC
- Zoro # G6770346
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 3 in |
Imperial Tape WxL | 3 in x 24 in |
Grit Size | 8 to 16 |
Imperial Tape Length | 24 in |
Imperial Tape Width | 3 in |
Description
Anti-Slip Tread, Yellow, 3 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 109.4 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-HI_12x18 (T1-1050-HI_12x18)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Sub-Zero Series (S2380)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3273 (03273)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 120)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT FRP Cover HD Grit, 9"x60", Yellow/Black (9N12009X006017H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84508EM (84508EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EM (84719EM)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- BRADY Pipe Marker, Domestic Cold Water, PK5 (7084-3C-PK)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape