Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK12, 85819EM
Mfr # 85819EM
Zoro # G6794076
original price:
$260.26
33% off
new price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 36 in
- Color Black
- Material Pressure Sensitive Adhesive
- Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 85819EM
- Zoro # G6794076
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 6 in |
Grit Size | 20 to 40 |
Imperial Tape Length | 36 in |
Imperial Tape WxL | 6 in x 36 in |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tread, Black, 6 in, 36 in, Grit Size Proprietary, Solid, Fluorescent No, 46.9 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Sign, D79P (D79P)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXU5)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-20-X-S)
- WELLS LAMONT Heat Resistant Kevlar Gloves, L, Yellow, 100% Kevlar(R) (637KWL)
- SURE-FOOT FRP Cover HD Grit, 9"x48", Yellow/Black (9N12009X004817H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EC (85819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84708EM (84708EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- BRADY Pipe Marker, White, Refrigeration, PK5, 7238-3C-PK (7238-3C-PK)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape