Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK12, 85819EC
Mfr # 85819EC
Zoro # G6468777
product price: $199.99
/pk 12, $16.67/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 36 in
- Color Black
- Material Pressure Sensitive Adhesive
- Installation Method Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 85819EC
- Zoro # G6468777
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 6 in |
Imperial Tape Length | 36 in |
Grit Size | 10 to 20 |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 36 in |
Description
Anti-Slip Tread, Black, 6 in, 36 in, Grit Size Proprietary, Solid, Fluorescent No, 109.4 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS PRODUCTS Wet Floor Sign, 20 in Height, 12 in Width, Nylon, English and Spanish (PC20WF-Orange)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB4-01-R3)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- SURE-FOOT FRP Cover HD Grit, 9"x48", Yellow/Black (9N12009X004817H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EC (84719EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EC (84819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EM (85819EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EM (84819EM)
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape