Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Master Stop Extreme Grip PSA Tape, PK12, 85808EC
Mfr # 85808EC
Zoro # G7068451
original price:
$258.17
12% off
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Width 36 in
- Color Safety Yellow
- Material Pressure Sensitive Adhesive
- Thickness 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Foot
- MFR # 85808EC
- Zoro # G7068451
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 6 in |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 36 in |
Imperial Tape Length | 36 in |
Grit Size | 8 to 16 |
Description
Anti-Slip Tread, Yellow, 6 in, 36 in, Grit Size Proprietary, Solid, Fluorescent No, 109.4 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja x Bi-Polymer Coated Gloves, X-Large, Black, Pair PR (N9674XL)
- C.H. HANSON $LETTER SET 3/16" STAMP (CH20250)
- 3M Fire Barrier Sealant, 20 oz., Yellow (IC-15WB+-20OZ)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EC (85819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EC (85719EC)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x36", Yellow (9N12003X003608H)
- SURE-FOOT FRP Cover HD Grit, 9"x60", Yellow/Black (9N12009X006017H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84808EC (84808EC)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape