Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M
Mfr # 9N12003X004819M
Zoro # G7135931
original price:
$77.31
27% off
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black
- Material Fiberglass
- Tread Pattern Medium Grit Coating
- Lip Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Foot
- MFR # 9N12003X004819M
- Zoro # G7135931
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Lip Height | 1 in |
Depth | 3 in |
Overall Width | 48 in |
Size (DxW) | 3 in x 48 in |
Overall Depth | 3 in |
Grit Size | Medium |
Details
Item | Stair Nosing |
Color | Black |
Material | Fiberglass |
Tread Pattern | Medium Grit Coating |
Thickness | 5/32 in |
Installation Method | Adhesive or Fasteners |
Standards | ASTM, BSS |
Installation Method | Adhesive or Fasteners |
Two-Stage Installation | No |
ADA Compliant | Yes |
Installation Hardware Included | No |
Nose Style | Square |
Product Type | Anti-Slip Stair Nosing |
Surface Design | Full Coverage Grit |
Base Material | Fiberglass |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black, Grit Size Medium, Installation Method Adhesive or Fasteners, Material Fiberglass, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 5/32 in, Traffic Type Medium, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9349XLD)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84808EC (84808EC)
- SURE-FOOT FRP Cover HD Grit, 9"x60", Yellow/Black (9N12009X006017H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EM (84419EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape