Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819H
Mfr # 9N12003X004819H
Zoro # G6726045
original price:
$80.33
23% off
new price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black
- Material Fiberglass
- Standards ASTM, BSS
- Installation Method Adhesive or Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 9N12003X004819H
- Zoro # G6726045
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Lip Height | 1 in |
Depth | 3 in |
Grit Size | Coarse |
Overall Width | 48 in |
Overall Depth | 3 in |
Size (DxW) | 3 in x 48 in |
Details
Item | Stair Nosing |
Color | Black |
Material | Fiberglass |
Standards | ASTM, BSS |
Installation Method | Adhesive or Fasteners |
Thickness | 3/16 in |
Tread Pattern | Heavy Duty Coarse Grit Coating |
Number of Grit Strips | 1 |
Nose Style | Square |
Installation Method | Adhesive or Fasteners |
Two-Stage Installation | No |
ADA Compliant | Yes |
Installation Hardware Included | No |
Product Type | Anti-Slip Stair Nosing |
Surface Design | Full Coverage Grit |
Base Material | Fiberglass |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black, Grit Size Coarse, Installation Method Adhesive or Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 3/16 in, Traffic Type Heavy, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend: No Legend (88924)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560.78X6X18BK-CS10)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (XAN3P/2080AZ532-08)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84708EM (84708EM)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x36", Yellow (9N12003X003608H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EM (84419EM)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape