Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Stair Nosing, Black, 36in W, Fiberglass, 9N12003X003619H
Mfr # 9N12003X003619H
Zoro # G7126551
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black
- Material Fiberglass
- Tread Pattern Heavy Duty Coarse Grit Coating
- Standards ASTM, BSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Foot
- MFR # 9N12003X003619H
- Zoro # G7126551
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Lip Height | 1 in |
Depth | 3 in |
Size (DxW) | 3 in x 36 in |
Overall Width | 36 in |
Overall Depth | 3 in |
Grit Size | Coarse |
Details
Item | Stair Nosing |
Color | Black |
Material | Fiberglass |
Tread Pattern | Heavy Duty Coarse Grit Coating |
Standards | ASTM, BSS |
Installation Method | Adhesive or Fasteners |
Thickness | 3/16 in |
Installation Method | Adhesive or Fasteners |
Nose Style | Square |
Number of Grit Strips | 1 |
Surface Design | Full Coverage Grit |
Two-Stage Installation | No |
ADA Compliant | Yes |
Base Material | Fiberglass |
Product Type | Anti-Slip Stair Nosing |
Installation Hardware Included | No |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black, Grit Size Coarse, Installation Method Adhesive or Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 3/16 in, Traffic Type Heavy, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (19K987)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, S/M, PVA And Polyester (8935CT)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EM (84819EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EC (85819EC)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 7196-1 (7196-1)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape