Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Cover MED Grit, 9"x24", Yellow/Black
Mfr # 9N12009X002417M
Zoro # G6853235
original price:
$88.24
39% off
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Black/Yellow
- Material Fiberglass
- Installation Method Adhesive and Fasteners
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Foot
- MFR # 9N12009X002417M
- Zoro # G6853235
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 9 in |
Lip Height | 1 in |
Overall Width | 24 in |
Grit Size | Medium |
Overall Depth | 9 in |
Description
Stair Tread Cover, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 9 in, Overall Width 24 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, Gray, 10 gal., PK2 (35ZR47)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UTZ8)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUG4)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x36", Yellow (9N12003X003608H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EM (84819EM)
- SURE-FOOT FRP Cover HD Grit, 9"x60", Yellow/Black (9N12009X006017H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EM (84419EM)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819H (9N12003X004819H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- BRADY Pipe Marker, PK5, 7265-4-PK (7265-4-PK)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape