Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Cover MED Grit, 11.75"x60", Yellow/Black
Mfr # 9N12117X006017M
Zoro # G6733772
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Black/Yellow
- Material Fiberglass
- Tread Pattern Medium Grit Coating
- Lip Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 9N12117X006017M
- Zoro # G6733772
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 60 in |
Lip Height | 2 in |
Depth | 11 3/4 in |
Overall Width | 60 in |
Overall Depth | 11 3/4 in |
Grit Size | Medium |
Description
Stair Tread Cover, Lip Height 2 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 11 3/4 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (103122436)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84708EM (84708EM)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- BRADY Pipe Marker, Heating Supply, 1 In.H (20436)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape