Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Cover MED Grit, 11.75"x24", Yellow/Black
Mfr # 9N12117X002417M
Zoro # G7042192
original price:
$87.52
29% off
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Black/Yellow
- Material Fiberglass
- Thickness 1/8 in
- Installation Method Adhesive and Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Foot
- MFR # 9N12117X002417M
- Zoro # G7042192
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 11 3/4 in |
Lip Height | 2 in |
Grit Size | Medium |
Overall Depth | 11 3/4 in |
Overall Width | 24 in |
Description
Stair Tread Cover, Lip Height 2 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 11 3/4 in, Overall Width 24 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-6-1)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- FLORSHEIM Size 10 Oxford Shoe FS2624-10D, Black (FS2624-10D)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EC (84719EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EC (84819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84708EM (84708EM)
- SURE-FOOT FRP Cover HD Grit, 9"x48", Yellow/Black (9N12009X004817H)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape