Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Cover HD Grit, 9"x48", Yellow/Black
Mfr # 9N12009X004817H
Zoro # G7182402
original price:
$186.71
17% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black/Yellow
- Material Fiberglass
- Installation Method Adhesive and Fasteners
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 9N12009X004817H
- Zoro # G7182402
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 9 in |
Lip Height | 1 in |
Grit Size | Coarse |
Overall Depth | 9 in |
Overall Width | 48 in |
Description
Stair Tread Cover, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boot, Comp Toe, 8In, Black, 8W, PR (RB8874)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 5675-II (5675-II)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92735NXL)
- SALISBURY Rubber Insulating Glove Kit Class 0 (GK011BY/10)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x36", Yellow (9N12003X003608H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EC (85819EC)
- BRADY Pipe Marker, Direction Arrow, Orange, 93262 (93262)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape