Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Cover HD Grit, 9"x36", Yellow/Black
Mfr # 9N12009X003617H
Zoro # G6570977
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black/Yellow
- Material Fiberglass
- Thickness 1/8 in
- Tread Pattern Heavy Duty Coarse Grit Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 9N12009X003617H
- Zoro # G6570977
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 9 in |
Lip Height | 1 in |
Grit Size | Coarse |
Overall Depth | 9 in |
Overall Width | 36 in |
Description
Stair Tread Cover, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 9 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- GVS-RPB RPB Safety GX4 CO 20ppm (08-461)
- KISHIGO Black, Not ANSI Compliant, Incident Command Vest (3702I)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EC (84719EC)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EC (85719EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84419EC (84419EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- NMC Return Pressure Sensitive, Pk25, A1217Y (A1217Y)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape