Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
FRP Cover HD Grit, 11.75"x36", Yellow/Black
Mfr # 9N12117X003617H
Zoro # G7200907
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black/Yellow
- Material Fiberglass
- Depth 11 3/4 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 9N12117X003617H
- Zoro # G7200907
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 11 3/4 in |
Lip Height | 2 in |
Overall Width | 36 in |
Overall Depth | 11 3/4 in |
Grit Size | Coarse |
Description
Stair Tread Cover, Lip Height 2 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 11 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- BUCKET BOSS Knee Pad, Soft Shell (94200)
- RINGERS GLOVES Mechanics Gloves, S ( 8 ), Orange (116-08)
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EM (85819EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 85719EC (85719EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EC (84819EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EM (84719EM)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x36", Yellow (9N12003X003608H)
- BRADY Pipe Marker, Steam Return, 2 In.H (73930)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape