Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Fiberglass Nosing MED Grit, 3"x24", Yellow
Mfr # 9N12003X002408M
Zoro # G6801496
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Yellow
- Material Fiberglass
- Tread Pattern Medium Grit Coating
- Standards ASTM, BSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Foot
- MFR # 9N12003X002408M
- Zoro # G6801496
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 24 in |
Depth | 3 in |
Lip Height | 1 in |
Overall Depth | 3 in |
Size (DxW) | 3 in x 24 in |
Overall Width | 24 in |
Grit Size | Medium |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Fiberglass |
Tread Pattern | Medium Grit Coating |
Standards | ASTM, BSS |
Installation Method | Adhesive or Fasteners |
Thickness | 5/32 in |
Nose Style | Square |
Product Type | Anti-Slip Stair Nosing |
Installation Method | Adhesive or Fasteners |
Surface Design | Full Coverage Grit |
ADA Compliant | Yes |
Base Material | Fiberglass |
Two-Stage Installation | No |
Installation Hardware Included | No |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Grit Size Medium, Installation Method Adhesive or Fasteners, Material Fiberglass, Overall Depth 3 in, Overall Width 24 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 5/32 in, Traffic Type Medium, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Direct Thermal Slide Label, 15/16" x 15/16", 3 Across White (CB-SL-T-3)
- PIP Leathr Palm Gloves, 2XL, Beige, Select, PK12 (993K/XXL)
- NMC Danger Diesel Fuel Sign, D427R (D427R)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819H (9N12003X004819H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85819EM (85819EM)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7059-4-PK (7059-4-PK)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape