Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Fiberglass Nosing HD Grit, 3"x48", Yellow
Mfr # 9N12003X004808H
Zoro # G7241832
original price:
$80.33
23% off
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Yellow
- Material Fiberglass
- Lip Height 1 in
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Foot
- MFR # 9N12003X004808H
- Zoro # G7241832
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Lip Height | 1 in |
Depth | 3 in |
Overall Width | 48 in |
Overall Depth | 3 in |
Grit Size | Coarse |
Size (DxW) | 3 in x 48 in |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Fiberglass |
Thickness | 3/16 in |
Standards | ASTM, BSS |
Tread Pattern | Heavy Duty Coarse Grit Coating |
Installation Method | Adhesive or Fasteners |
Two-Stage Installation | No |
Number of Grit Strips | 1 |
Installation Method | Adhesive or Fasteners |
Installation Hardware Included | No |
Nose Style | Square |
Surface Design | Full Coverage Grit |
Base Material | Fiberglass |
Product Type | Anti-Slip Stair Nosing |
ADA Compliant | Yes |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Grit Size Coarse, Installation Method Adhesive or Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 3/16 in, Traffic Type Heavy, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- RUBBER-CAL "Hi I'm Mat" Coir Doormat Funny Doormats, 18 x 30-Inch (10-106-039)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- IRONCLAD PERFORMANCE WEAR Welding Glove, M/8, Leather, Safety, PR (WTIG-03-M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EC (84719EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EM (84719EM)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- SURE-FOOT FRP Cover HD Grit, 9"x48", Yellow/Black (9N12009X004817H)
- BRADY Pipe Marker, Caustic, Yel, 1-1/2 to2-3/8 In, 4020-B (4020-B)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape