Shop All Pipe Markers, Arrow, and Banding Tape
Sure-Foot
Fiberglass Nosing HD Grit, 3"x36", Yellow
Mfr # 9N12003X003608H
Zoro # G7023247
original price:
$76.39
24% off
new price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Yellow
- Material Fiberglass
- Lip Height 1 in
- Tread Pattern Heavy Duty Coarse Grit Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Foot
- MFR # 9N12003X003608H
- Zoro # G7023247
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Lip Height | 1 in |
Depth | 3 in |
Overall Width | 36 in |
Size (DxW) | 3 in x 36 in |
Overall Depth | 3 in |
Grit Size | Coarse |
Details
Item | Stair Nosing |
Color | Yellow |
Material | Fiberglass |
Tread Pattern | Heavy Duty Coarse Grit Coating |
Installation Method | Adhesive or Fasteners |
Standards | ASTM, BSS |
Thickness | 3/16 in |
ADA Compliant | Yes |
Installation Hardware Included | No |
Two-Stage Installation | No |
Installation Method | Adhesive or Fasteners |
Surface Design | Full Coverage Grit |
Number of Grit Strips | 1 |
Product Type | Anti-Slip Stair Nosing |
Nose Style | Square |
Base Material | Fiberglass |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Grit Size Coarse, Installation Method Adhesive or Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 3/16 in, Traffic Type Heavy, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-EG_12x18 (T1-1092-EG_12x18)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- ERB SAFETY Safety Glasses, Clear Anti-Fog (17946)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84519EM (84519EM)
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84408EC (84408EC)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EC (84719EC)
- SURE-FOOT FRP Cover HD Grit, 9"x60", Yellow/Black (9N12009X006017H)
- BRADY Pipe Markr, Cold Water, Gn, 2-1/2to7-7/8 In (7055-1)
- Sure-Foot Pipe Markers, Arrow, and Banding Tape