Shop All Portable Gas Heaters
Sure Flame
Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 46 in L
Mfr # S405
Zoro # G2998703
original price:
$3,202.00
6% off
new price: $2,998.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,998.99
Free 30-Day Returns
Key Features
- Gas Type Vapor Propane, Natural Gas
- BtuH Output 400,000
- Air Flow 2,000 cfm
- Includes Thermostat
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Flame
- MFR # S405
- Zoro # G2998703
- Country of Origin Canada
- Category Portable Gas Heaters
Dimensions
Width | 18 in |
Length | 46 in |
Height | 24 in |
Min. Cylinder Size | 500 gal - 2000 lb |
Cord Length | 1 1/2 ft |
Manufacturers Warranty Length | 1 yr Parts Only |
Overall Width | 18 in |
Overall Height | 24 in |
Minimum Cylinder Size | 2,000 lb |
Overall Dimensions - H x W x D | 24 in x 18 in x 46 in |
Overall Depth | 46 in |
Description
Portable Gas Torpedo Heater, Fuel Type Natural Gas, Propane, Heating Capacity Output 400,000 BtuH, Heating Area 20,000 sq ft, Minimum Cylinder Size 2,000 lb, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Unit-Mounted, Overall Height 24 in, Overall Width 18 in, Overall Depth 46 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- HONEYWELL HOME WiFi Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6320WF2003/U)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250s 2-3082-SGL-1)
- SURE FLAME Gas Forced Air Heater, Vapor Propane, Natural Gas, 7000 cfm, 32" Wx (S1505B)
- SURE FLAME Indirect Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 82 in L (IX405)
- DAYTON Forced Air Portable Gas Heater, Liquid Propane, 40,000 BtuH, 300 cfm (3VE55)
- PLEASANT HEARTH Deer Mountain Folding Fire Ring (OFW116FR)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 175K BTU/HR (F170375)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 125K BTU/HR (F170325)
- HEATFAST HeatFast 60,000 BTU LP Forced Air Heater with Variable Heat Control (HF60G)
- Sure Flame Portable Gas Heaters