Shop All Portable Gas Heaters
Sure Flame
Indirect Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 82 in L
Mfr # IX405
Zoro # G5693847
original price:
$19,225.21
48% off
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,806.99
Free 30-Day Returns
Key Features
- Gas Type Vapor Propane, Natural Gas
- BtuH Output 400,000
- Air Flow 5,000 cfm
- Includes Duct Adaptor, Flue Stack, Thermostat
- Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure Flame
- MFR # IX405
- Zoro # G5693847
- Country of Origin Canada
- Category Portable Gas Heaters
Dimensions
Width | 29 in |
Length | 82 in |
Height | 59 in |
Cord Length | 1 ft |
Manufacturers Warranty Length | 1 yr Parts Only |
Min. Cylinder Size | 500 gal |
Overall Depth | 82 in |
Overall Width | 29 in |
Minimum Cylinder Size | 500 gal |
Duct Diameter | 12 in |
Overall Dimensions - H x W x D | 59 in x 29 in x 82 in |
Overall Height | 59 in |
Description
Indirect Gas Heater, Gas Type LP/NG, BtuH Output 350,000, Min. Cylinder Size 500 gal., Heating Area 17,000 sq. ft., Fuel Rate 4.3 gph LP, 404 cu. ft./hr NG, 12 Amps AC, Voltage 120, Built-In Thermostat Yes, Height 59 In., Width 29 In., Length 82 In., Air Flow 5000 cfm, 60 Hz, Air Temp. Rise 250 Degrees F, Cord Length 12 In., NEMA Plug Configuration 5-15, Features Ductable, Electronic Spark Ignition, Switch Fuels with Simple Valve Turn
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT25WNAT)
- HONEYWELL T410A1013 120/208/240V/277 (T410A1013)
- ATCO 14"W x 25ft. Insulated Flexible Duct, R 6.0 (13602514)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6 (3286410)
- SURE FLAME Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 46 in L (S405)
- SURE FLAME Gas Forced Air Heater, Vapor Propane, Natural Gas, 7000 cfm, 32" Wx (S1505B)
- LOST RIVER Natural Gas Ventless Blue Flame Gas Space Heater, 20,000 BTU, T-Stat Control (LRT20B-NG)
- WORLD MARKETING OF AMERICA World Marketing 40 000 BTU Forced Air LP Heater GFA40-FA40DLX (GFA40/FA40DLX)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (RMC-LPC80DG)
- L.B. WHITE Forced Air Portable Gas Heater, LP, 250,000 to 400,000 BtuH (CP400HSPN21163T)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- Sure Flame Gas Heaters & Accessories