Shop All Portable Gas Heaters
Sure Flame
Gas Forced Air Heater, Vapor Propane, Natural Gas, 800000 BtuH, 29" Wx
Mfr # IX800
Zoro # G1658872
product price: $21,695.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,695.99
Free 30-Day Returns
Key Features
- Gas Type Vapor Propane, Natural Gas
- BtuH Output 800000
- Air Flow 13,600 cfm
- Width 29"
- Length 95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Flame
- MFR # IX800
- Zoro # G1658872
- Country of Origin Canada
- Category Portable Gas Heaters
Dimensions
Width | 29" |
Length | 95" |
Height | 58" |
Details
Gas Type | Vapor Propane, Natural Gas |
BtuH Output | 800000 |
Air Flow | 13,600 cfm |
Item | Gas Forced Air Heater,800K BTU,240V |
Description
Gas Forced Air Heater,800K BTU,240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C890)
- MASTERCOOL Gauge Set, A/C 134A, Alum 72" (87772G)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- SURE FLAME Gas Forced Air Heater, Vapor Propane, Natural Gas, 7000 cfm, 32" Wx (S1505B)
- SURE FLAME Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 46 in L (S405)
- SURE FLAME Indirect Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 82 in L (IX405)
- L.B. WHITE Ductable Tent Portable Gas Heater, Propane, Natural Gas, 170,000 BtuH (TS170BSPN22168T)
- HEAT WAGON Electric Forced Air Heater, 5100 BtuH, 150 cfm, 7-1/2" Wx 13" L (P1500)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Liquid Propane, Natural Gas, 73 in L (950H)
- DAYTON Convection Portable Gas Heater, LP, 50,000 to 200,000 BtuH (6BY74)
- Sure Flame Portable Gas Heaters