Shop All Air Circulators
Sure Flame
Drum Fan 115VAC ,
Mfr # FN42
Zoro # G1512977
product price: $3,066.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,066.99
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Phase 1
- Height 50"
- Width 24"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure Flame
- MFR # FN42
- Zoro # G1512977
- Country of Origin Canada
- Category Air Circulators
Dimensions
Height | 50" |
Width | 24" |
Details
Item | Drum Fan |
Voltage | 115VAC |
Phase | 1 |
Application | Air Circulator |
Description
Drum Fan,42 In. Belt Drive,Pivots,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, Nat. Gas, 60,000 btuh, 24V (K-60 QSAN)
- HESSAIRE PRODUCTS. Hessaire 48" Belt Drive Box Fan 48X750S-N, 1HP, 1PH, 19210 CFM, With Shutter (48X750S-N)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Almond (CTFSQ-F-AL)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (2001-0300-3025)
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- DAYTON Mounting Bracket, 14 1/2 in H, Steel, Includes Secondary Safety Support Cable (1ZCP6)
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- GLOBAL INDUSTRIAL 24 Washdown Wall Mount Fan, 1 Speed, 7200 CFM, 1/4 HP, Single Phase (293018)
- DAYTON Industrial Stainless Steel Washdown Fan 24" Non-Oscillating, 115/230VAC, 5220 CFM (70831)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- Sure Flame Air Circulators