Shop All Flat Washers
S.U.R. & R. Auto Parts
Flat Washer, Fits Bolt Size 7/16" , Copper
Mfr # SRRBRC137
Zoro # G802137369
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- System of Measurement Inch
- Inside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.U.R. & R. Auto Parts
- MFR # SRRBRC137
- Zoro # G802137369
- UPC # 812337011600
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Copper |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04171.200.0060)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 1 3/4 in L, Climaseal Coated (24520)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07410.075.0175)
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 3/8" , Copper (SRRBRC127)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42601)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Silicon Bronze 30 PK (39981)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 7900 PK (B38400.018.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0001)
- HILLMAN 100Pk 1/4X1 Od Washer (830610)
- AUVECO PAK PHIL FLAT WSHR HD T.S., #10 X 1/2, ZINC (AP13027)
- S.U.R. & R. Auto Parts Flat Washers