Shop All Flat Washers
S.U.R. & R. Auto Parts
Flat Washer, Fits Bolt Size 3/8" , Copper
Mfr # SRRBRC127
Zoro # G802137338
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.U.R. & R. Auto Parts
- MFR # SRRBRC127
- Zoro # G802137338
- UPC # 812337011594
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Copper |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 500 PK (07757)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Galvanized Hex Hex Drive (05580)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 1/4 in Lg (TSI0310125P0-005P)
- LIGHT HOUSE BEAUTY 2 Wire Coil Siding Nails 16 deg Ring Shank, 3600PK (LI1678562)
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 7/16" , Copper (SRRBRC137)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Copper 100 PK (71841)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 480 PK (B38400.075.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9218)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , 18-8 Stainless Steel Plain Finish, 10000 PK (M2D125A188)
- S.U.R. & R. Auto Parts Flat Washers