Shop All Spill Control Kits and Stations
Supplypak
Mercury Vapor Suppressor, 32 oz.
Mfr # SUPPLY-245
Zoro # G9458136
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/2 in x 6 5/8 in
- Container Type Shaker Bottle
- Includes HDPE Bottle of Carbon Pellets with Dual Sided Shaker Lid
- Application Mercury Spill Clean Up
- Width 6.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supplypak
- MFR # SUPPLY-245
- Zoro # G9458136
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 1/2 in x 6 5/8 in |
Width | 6.63 in |
Length | 3 1/2 in |
Details
Item | Mercury Vapor Suppressor |
Container Type | Shaker Bottle |
Includes | HDPE Bottle of Carbon Pellets with Dual Sided Shaker Lid |
Application | Mercury Spill Clean Up |
Product Form | Pellets |
Product Type | Vapor Suppressant |
Series | SUPPLY |
Description
Mercury Vapor Suppressor, Product Type Vapor Suppressant, Mercury Spill Control Application Vapor Suppressant, Product Form Pellets, Size 3 1/2 in x 6 5/8 in, Container Type Shaker Bottle, Length 3 1/2 in, Width 6.63 in, Series SUPPLY, Includes HDPE Bottle of Carbon Pellets with Dual Sided Shaker Lid
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (065-07)
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- TUCKER SAFETY Small 20 in SteamGlove Steam Resistant Glove, PR (92202)
- SUPPLYPAK Mercury Sponge, 2 oz., PK6 (SUPPLY-246)
- SUPPLYPAK Battery Acid Spill Kit, 2 gal. (SUPPLY-224)
- SUPPLYPAK Mercury Spill Kit, 2 gal. (SUPPLY-225)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- QUICK DAM Flood Kit (WUGGCO)
- CONDOR Absorbent Sock, Green, 4 gal., PK4 (35ZR56)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT03)
- Supplypak Spill Control Kits and Stations