Shop All Recycling Kits
Supplypak
Lamp Recycling Box, 96"x8"x8"
Mfr # Supply-281
Zoro # G3809815
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 96 in
- Length 8 in
- For Use With 25 T12 or 57 T8 8ft straight lamps
- Depth 8 in
- Weight Capacity 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supplypak
- MFR # Supply-281
- Zoro # G3809815
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 96 in |
Length | 8 in |
Depth | 8 in |
Details
Item | Bulb Recycling Box |
For Use With | 25 T12 or 57 T8 8ft straight lamps |
Recycling Item | Lamp Recycling |
Weight Capacity | 60 lb |
Includes | Packaging materials only. Outbound shipping and recycling costs not included |
Volume Capacity | Weight Dependent |
For Lighting Shape | (25) T12, (57) T8 8 ft Linear |
For Lighting Technology | LFL |
Prepaid Disposal Included | No |
Liner Type | No Liner - Box Only |
Description
Bulb Recycling Box, For Lighting Technology LFL, For Lighting Shape (25) T12, (57) T8 8 ft Linear, Prepaid Disposal Included No, Weight Capacity 60 lb, Volume Capacity Weight Dependent, 8 in Length, 96 in Width, 8 in Depth, Liner Type No Liner - Box Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Single Circuit Track (EP008W)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- SUPPLYPAK Lamp Recycling Box, 24"x22"x22" (Supply-282)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- EVERLIGHTS Recycling Kit, Retrofit, Mixed Fluorescent (210406)
- RECYCLEPAK 5 Gal Lamp Ballast Recycling Pail (SUPPLY-040-SWS)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- Supplypak Recycling Kits