Shop All Recycling Kits
Supplypak
Lamp Recycling Box, 48"x8-1/2"x8-1/2"
Mfr # Supply-280
Zoro # G3809821
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Depth 8 1/2 in
- Length 48 in
- Weight Capacity 34 lb
- For Use With 30 T12 or 60 T8 4ft straight lamps or 10 T12 or 20 T8 u-tubes.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supplypak
- MFR # Supply-280
- Zoro # G3809821
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 8 1/2 in |
Depth | 8 1/2 in |
Length | 48 in |
Details
Item | Bulb Recycling Box |
Recycling Item | Lamp Recycling |
Weight Capacity | 34 lb |
For Use With | 30 T12 or 60 T8 4ft straight lamps or 10 T12 or 20 T8 u-tubes. |
Volume Capacity | Weight Dependent |
Includes | Packaging Materials Only. Outbound Shipping and Recycling Costs Not Included |
Prepaid Disposal Included | No |
For Lighting Technology | LFL, U-Bend |
For Lighting Shape | (10) T12, (20) T8 U-Bend, (30) T12, (72) T8 4 ft Linear |
Liner Type | No Liner - Box Only |
Description
Bulb Recycling Box, For Lighting Technology LFL, U-Bend, For Lighting Shape (10) T12, (20) T8 U-Bend, (30) T12, (72) T8 4 ft Linear, Prepaid Disposal Included No, Weight Capacity 34 lb, Volume Capacity Weight Dependent, 48 in Length, 8 1/2 in Width, 8 1/2 in Depth, Liner Type No Liner - Box Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sellstrom 15156-l74 replacement light bulb lamp (15156-L74 SELLSTROM)
- ILC Replacement For PHILIPS PLL 36W104P (PL-L 36W/10/4P)
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- SUPPLYPAK Lamp Recycling Box, 24"x22"x22" (Supply-282)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D (Supply-361)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- EVERLIGHTS Recycling Kit, Retrofit, Mixed Fluorescent (210406)
- Supplypak Recycling Kits