Shop All V-Belts
Supertlink
Link V-Belt, 25 ft. Outside Length, 29/64" Top Width, 1 Ribs
Mfr # 0407025
Zoro # G9111356
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Number of Ribs 1
- Top Width 29/64"
- Outside Length 25 ft.
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supertlink
- MFR # 0407025
- Zoro # G9111356
- UPC # 662345147941
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 29/64" |
Outside Length | 25 ft. |
Details
V-Belt Section | 3V |
Item | Link V-Belt |
Number of Ribs | 1 |
Thickness | 5/16 in |
Material | Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric |
Construction | Composite |
Resists | Chemicals, Heat, Oil, Abrasives |
For Use With | 3V Pulley |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Belt Material | Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric |
Color | Blue |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 240 Degrees F |
Belt Series | SuperTLink |
Description
Link V-Belt, Belt Series SuperTLink, Color Blue, Number of Ribs 1, Outside Length 25 ft, Thickness 5/16 in, Top Width 29/64 in, Belt Material Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric, For Use With 3V Pulley, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Polyester, V-Belt Type Link V-Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- SKF SKF 608Z, Inst Mini Metric Bearings (608Z)
- YELLOW JACKET Alloy Mandrel, 7/8" Size (63336)
- DODGE Couplings/Flex Clutch, PX60 T-L FLG ASSY 1310 (PX60 T-L FLG ASSY 1310)
- SUPERTLINK Link V-Belt, 25 ft. Outside Length, 21/32" Top Width, 1 Ribs (0417025)
- DAYTON B180 V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (6A171)
- PIX V-Belt, 5/8 X 190 (5V1900)
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- AAON BELT B45 (P67030)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX355)
- Supertlink V-Belts