Shop All V-Belts
Supertlink
Link V-Belt, 25 ft. Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 0417025
Zoro # G9111374
original price:
$538.99
5% off
new price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 25 ft.
- Thickness 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supertlink
- MFR # 0417025
- Zoro # G9111374
- UPC # 662345147965
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 25 ft. |
Details
V-Belt Section | 5V |
Item | Link V-Belt |
Number of Ribs | 1 |
Thickness | 17/32 in |
Material | Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric |
Construction | Composite |
Resists | Chemicals, Heat, Oil, Abrasives |
For Use With | 5V Pulley |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Belt Series | SuperTLink |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 240 Degrees F |
Color | Blue |
Description
Link V-Belt, Belt Series SuperTLink, Color Blue, Number of Ribs 1, Outside Length 25 ft, Thickness 17/32 in, Top Width 21/32 in, Belt Material Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric, For Use With 5V Pulley, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Polyester, V-Belt Type Link V-Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MP FLUSH HOLLOW HEX PLUG (5406-FLP-04)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.6A (LS35-1B4TN-24)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- MARATHON Motor 1.50 Hp Condenser Fans Hvac/R Motor, 3 Phase, 1200 Rpm, 200-230/460 V, 56Z Frame, Opao (X503-P)
- SUPERTLINK Link V-Belt, 25 ft. Outside Length, 29/64" Top Width, 1 Ribs (0407025)
- GATES 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230K)
- D&D 164" Outside Length, 5/8" Top Width, 1 Ribs (5LK1640)
- DAYTON 3L490 V-Belt, 49" Outside Length, 3/8" Top Width, 1 Ribs (3L490)
- BESTORQ Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs (220J10)
- CONTINENTAL CONTITECH 5V950 Wrapped V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- GATES Micro-V Belts, 380J6 (380J6)
- Supertlink Power Transmission Belts