Shop All V-Belts
Supertlink
Link V-Belt, 100 ft. Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 0417100
Zoro # G9111383
product price: $2,459.99
/ea
Free Shipping & Returns
$2,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 100 ft.
- Thickness 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supertlink
- MFR # 0417100
- Zoro # G9111383
- UPC # 662345147972
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 100 ft. |
Details
V-Belt Section | 5V |
Item | Link V-Belt |
Number of Ribs | 1 |
Thickness | 17/32 in |
Material | Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric |
Construction | Composite |
Resists | Chemicals, Heat, Oil, Abrasives |
For Use With | 5V Pulley |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric |
Belt Series | SuperTLink |
Color | Blue |
Maximum Operating Temperature | 240 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Link V-Belt, Belt Series SuperTLink, Color Blue, Number of Ribs 1, Outside Length 100 ft, Thickness 17/32 in, Top Width 21/32 in, Belt Material Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric, For Use With 5V Pulley, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Polyester, V-Belt Type Link V-Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- D&D 2530mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2530)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- SUPERTLINK Link V-Belt, 25 ft. Outside Length, 29/64" Top Width, 1 Ribs (0407025)
- SUPERTLINK Link V-Belt, 25 ft. Outside Length, 21/32" Top Width, 1 Ribs (0417025)
- BESTORQ A117/02 Banded Belt, 119 in Outside Length, 1/2 in Top Width, 2 Ribs (A117/02)
- BSC PREFERRED V-Belt, 3/8 X 38 (3V380)
- DAYTON C148 V-Belt, 152" Outside Length, 7/8" Top Width, 1 Ribs (3GWR9)
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (BX49)
- MTD Belt-Drive (1773600)
- Supertlink V-Belts