Shop All Strut Channel Accessories
Superstrut
Washer Sq Gold/Galv Stl 3/8In
Mfr # ZAB2413/8-10
Zoro # G406890486
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish GoldGalv/Standard
- Material Steel
- Thickness 3/16 Inch
- Width 1-1/2 in
- Outer Dimensions (inches) 8.3x4x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # ZAB2413/8-10
- Zoro # G406890486
- UPC # 75114013901
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Width | 1-1/2 in |
Outer Dimensions (inches) | 8.3x4x6 |
Fits Bolt Sizes | 3/8 Inch |
Inner Dimensions (inches) | xx |
Details
Finish | GoldGalv/Standard |
Material | Steel |
Thickness | 3/16 Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- ANDERSON POWER PRODUCTS Powerpole Contact, #2 ga., 120A, PK10 (123144-010)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- SUPERSTRUT Channel Raceway Box, Silver (A892EG)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Split Ring Remote, Adj. (RIBXJA)
- Superstrut Strut Channel Accessories