Shop All Strut Channel Accessories
Superstrut
Two-Bearing Trolley Assembly
Mfr # TR292
Zoro # G0669901
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For use in metal framing applications
- Product Type Fittings, Brackets & Hardware
- Product Name SUPERSTRUT CHANNEL & ACCES
- Surface Finishing GoldGalv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # TR292
- Zoro # G0669901
- Country of Origin United States
- Category Strut Channel Accessories
Details
Item | Trolley |
Material | Steel |
Application | For use in metal framing applications |
Product Type | Fittings, Brackets & Hardware |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Surface Finishing | GoldGalv |
Special Functions | Excellent corrosion reisistance |
Description
Two-Bearing Trolley Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-6006)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B201607CH)
- SCHNEIDER ELECTRIC Contactor Coil 220/230V Ac Iec (LXD1M7)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/2In (ZCM1001/2-10)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/4 (ZA1001/4EG-10)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/2 (ZA1001/2EG-10)
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- Superstrut Strut Channel Accessories