Shop All Strut Channels
Superstrut
Superstrut Channel, 1-5/8" W, 10 ft. L, Silver
Mfr # A1200S 10SS
Zoro # G1646041
product price: $1,066.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,066.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Long Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # A1200S 10SS
- Zoro # G1646041
- UPC # 094706078111
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 7/16 in x 3 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Slot Width | 7/16 in |
Overall Length | 10 ft |
Slot Length | 3 in |
Width | 1-5/8 in |
Depth | 1-5/8 in |
Description
Strut Channel - Slotted, Slot Type Long Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 3 in, Slot Width 7/16 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size 7/16 in x 3 in, Hole Spacing 4 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 4 in, Silver, Finish Polished, Weight 1.75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTLWW)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (B1400HS 20)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver (B1400HS 20PG)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (A1200HS 20)
- ZORO SELECT Strut Chan, 1 ft. L, Back to Back, 12 Gauge (FS-201SS WT 12.00)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 300lb Load (PSF6C)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- Superstrut Strut Channels