Shop All Strut Channel Accessories
Superstrut
Single Post Base, Gold Finish
Mfr # AP232
Zoro # G0863698
original price:
$51.00
7% off
new price: $47.29
/ea
Sold in multiples of 10 for $472.90
$472.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hole Diameter 3/4 in
- For Strut Channel Size 1 5/8 in x 1 5/8 in
- Application For use in metal framing applications
- Number Of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # AP232
- Zoro # G0863698
- UPC # 616013281123
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 3/4 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Product Net Height | 3-1/2 in |
Product Net Width | 1-5/8 in |
Details
Item | Post Bases for Single Channel |
Material | Steel |
Application | For use in metal framing applications |
Number Of Holes | 4 |
Suitable for | U-profile |
Surface Finishing | GoldGalv/Standard |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Product Type | Post Bases |
Special Functions | Excellent corrosion reisistance |
Model | Mounting base |
Description
Single Post Base, Gold Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHE5)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- VAST Safety End Cap, 3-1/4"X1-5/8", White, PK10 (V801NEOCPW-10)
- Superstrut Strut Channel Accessories