Shop All Strut Channel Accessories
Superstrut
Saddle Washer, 3/8 or 1/2 In, Gold, PK50
Mfr # AB 242
Zoro # G2814795
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Gold
- Finish Galvanized
- Material Steel
- Thread Size 1/2", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superstrut
- MFR # AB 242
- Zoro # G2814795
- UPC # 094705031773
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Thread Size | 1/2", 3/8" |
Depth | 3/8 in |
Width | 1 5/8 in |
Length | 1 15/16 ft |
Length (Straight Wireway) | 1 15/16 ft |
Width (In.) | 1 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Channel Saddle Washer |
Color | Gold |
Finish | Galvanized |
Material | Steel |
Thickness | 1/4 in |
For Use With | 1/2 in Hanger Rods, 3/8 in Hanger Rods |
Resistance Properties | Corrosion Resistant |
Type | For Use with Threaded Rod |
Special Functions | Excellent corrosion reisistance |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Surface Finishing | GoldGalv/Standard |
Application | For use in metal framing applications |
Description
Channel Saddle Washer, Steel, Length 1 15/16 ft, Width 1 5/8 in, Depth 3/8 in, Thickness 1/4 in, Finish Galvanized, Thread Size 1/2 In., 3/8 In., Gold, For Use With 1/2 in Hanger Rods, 3/8 in Hanger Rods, Corrosion Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ141207CHQRWW)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 10' Length - Black (BSSCE1.00-10)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/2 (ZA1001/2EG-10)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- Superstrut Strut Channel Accessories