Shop All Conduit Fittings
Superstrut
Pipe Clamp, Steel, Gold, Galvanized
Mfr # Z703 3/4-25
Zoro # G207686394
product price: $5.29
/ea
Sold in multiples of 25 for $132.25
$132.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold Galvanized/Standard
- Features Non Rotatable
- Material Steel
- Trade Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # Z703 3/4-25
- Zoro # G207686394
- UPC # 75114013987
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Details
Finish | Gold Galvanized/Standard |
Features | Non Rotatable |
Material | Steel |
Description
Pipe straps hold conduit and pipes in channel They are inserted along the slot side of the channel and twisted into place Preassembled with locking slothex head bolt Goldgalvanized corrosion free finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Electrical Terminal Connector Assortment, Red, Yellow Blue, Tin Plated (60201)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- Superstrut Conduit Fittings